11" Under Cabinet Stemware Holder
- Mfr # 3150-11CR
- Zoro # G506629665
product price:Â
$
14.65
/ea
Key Features
Color
Silver
Length
11 in
Includes
(1) Chrome stemware holder and mounting hardware
Size
4.25"W x 11"D x 1.5"H
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3150-11CR
- Zoro #
- G506629665
- UPC #
- 90713047546
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Size
- 4.25"W x 11"D x 1.5"H
- Height
- 1.5 in
- Width
- 4.25 in
- Min. Height
- 1.5 in
- Max. Width
- 4.25 in
- Max. Depth
- 11 in
- Min. Width
- 4.25 in
- Min. Opening Height
- 1.625 in
- Min. Depth
- 11 in
- Max. Height
- 1.5 in
- Min. Opening Depth
- 11 to 11.25 in
- Min. Opening Width
- 4.375 in
- Adjustable Height
- No
Description
Rev-A-Shelf® Stemware Holders are available in different finishes to organize your collection of stemware and match your kitchen/bar. Constructed of heavy-gauge wire and features a rear mounting plate for either face frame or frameless cabinet construction. The shorter depth is ideal for many kitchens.
- The stemware opening to hang a glass is 3.5"
- Thicker gauge wire than many other stemware holders
- Can be mounted to framed and frameless cabinets with its unique adjustable mounting plate
- Typically will hold (2) to (3) glasses depending on glass size/shape
- Designed for underside of wall cabinets
- Construction: Heavy gauge plated metal wire construction
- Simple (4) screw installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.