Zoro Homepage

11" Under Cabinet Stemware Holder

  • Mfr # 3150-11ORB

  • Zoro # G606629664


product price: $11.29
/ea

Key Features

Includes
(1) Oil Rubbed Bronze stemware holder and mounting hardware
Color
Bronze
Size
4.25"W x 11"D x 1.5"H
Length
11 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-11ORB
Zoro #
G606629664
UPC #
90713814346
Country of Origin
China

Dimensions

Size
4.25"W x 11"D x 1.5"H
Length
11 in
Width
4.25 in
Height
1.5 in
Min. Depth
11 in
Max. Height
1.5 in
Min. Opening Width
4.375 in
Min. Opening Height
1.625 in
Min. Opening Depth
11 to 11.25 in
Min. Height
1.5 in
Max. Width
4.25 in
Min. Width
4.25 in
Max. Depth
11 in
Adjustable Height
No

Details

Includes
(1) Oil Rubbed Bronze stemware holder and mounting hardware
Color
Bronze
For Use With
Wall Cabinets
Material
Steel
Finish
Oil Rubbed Bronze
Application
Under-Shelf
Mounting
Under-Shelf
Material Breakdown
Steel
Contains Wood
No
Soft-Close
No
Material Breakdown Percentage
100% Steel
Gas Assist
No
Installation Type
Under-Shelf

Description

Rev-A-Shelf® Stemware Holders are available in different finishes to organize your collection of stemware and match your kitchen/bar. Constructed of heavy-gauge wire and features a rear mounting plate for either face frame or frameless cabinet construction. The shorter depth is ideal for many kitchens.


  • The stemware opening to hang a glass is 3.5"
  • Thicker gauge wire than many other stemware holders
  • Can be mounted to framed and frameless cabinets with its unique adjustable mounting plate
  • Typically will hold (2) to (3) glasses depending on glass size/shape
  • Designed for underside of wall cabinets
  • Construction: Heavy gauge plated metal wire construction
  • Simple (2) screw installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.