Accessory, ABS, Gray, 3.5 in W, 1.75 in H, 9 in D, 9 in L, Gray

  • Mfr # 4WC-TOKIT-18

  • Zoro # G807059697


product price:  $59.59
/ea

Key Features

Material
ABS
Color
Gray
Height
1.75 in
Width
3.5 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WC-TOKIT-18
Zoro #
G807059697
UPC #
90713030944
Country of Origin
Austria

Dimensions

Height
1.75 in
Width
3.5 in
Length
9 in
Depth
9 in
Size
3.5"W x 9"D x 1.75"H

Details

Item
Accessory
Material
ABS
Color
Gray
Finish
Gray
Includes
(1) TIP-ON Kit

Description

The perfect mechanical solution for handle-less furniture is now available in a kit for all standard depth waste containers, food storage and LEGRABOX units. With no hardware needed, simply add the 100% mechanical motion assist of TIP-ON BLUM to your concealed runner systems to allow easy fingertip opening. Closure with force activates the TIP-ON function, after which point BLUM ensures a silent and effortless closing. The unique design ensures that if the pullout is ever pulled open or pushed closed manually, TIP-ON BLUM will still remain fully functional at all times


  • Tip-on allows you to push in your cabinet door and your waste container will spring open
  • Works with any of the Rev-A-Shelf® 4WC/4WCSC Series Waste Containers
  • Waste containers sold separately as this is an accessory
  • Kit is specifically for B18 sized cabinets
  • Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.