Accessory, Maple Veneer, Light Brown, 10 in W, 4.87 in H, 19.44 in D, 19.44 in L, Light Brown

  • Mfr # 448-11SC-SRI-1

  • Zoro # G907059740


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
4.87 in
Width
10 in
Length
19.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448-11SC-SRI-1
Zoro #
G907059740
UPC #
90713003979
Country of Origin
China

Dimensions

Height
4.87 in
Width
10 in
Length
19.44 in
Depth
19.44 in
Size
10"W x 19.44"D x 4.87"H

Details

Item
Accessory
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood spice rack insert

Description

Looking for the finishing piece to your Rev-A-Shelf® 448 Series Pullout Organizer? These spice inserts simply drop into the top shelf of your 448 and will perfectly bring those spices up to a viewable and accessible level. These will only work in the soft-close versions and will not work in the non-soft-close. Available for the 8" and 11" 448 versions only. (448 Organizer sold separately.)


  • Fully assembled and simply drops into place
  • Sits in the top shelf of product: 448-BCSC-11C (sold separately)
  • Organizes spices or other small bottles
  • Designed specifically to fit into the 448-BCSC-11C organizer
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Drop-in Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.