Accessory, Polypropylene, White, 10.7 in W, 0.89 in H, 10.75 in D, 14.75 in L, White

  • Mfr # RV-50-LID-1

  • Zoro # G607059385


product price:  $18.55
/ea

Key Features

Material
Polypropylene
Color
White
Height
0.89 in
Width
10.7 in
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-50-LID-1
Zoro #
G607059385
UPC #
90713049519
Country of Origin
United States

Dimensions

Height
0.89 in
Width
10.7 in
Length
14.75 in
Depth
10.75 in
Size
10.7"W x 14.75"D x 0.89"H

Details

Item
Accessory
Material
Polypropylene
Color
White
Finish
White
Includes
(1) White 50 qt. waste container lid

Description

No trash can is complete without a lid. Conceal your waste and trash with this lid specifically made for Rev-A-Shelf® waste containers. Available in a variety of colors and sizes for the 27 qt., 32 qt., 35 qt. and 50 qt. waste containers. Actual bins and pullout units are sold separately and not included.


  • Fits all Rev-A-Shelf® 50 quart waste containers
  • Lids are not designed to work with any other branded trash/waste containers
  • Designed to fit only Rev-A-Shelf® 50 qt. Waste Containers
  • Rev-A-Shelf® waste containers sold separately
  • Construction: Injection molded polymer plastic designed for durability
  • Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.