Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory, Steel, White, 1.5 in W, 8 in H, 2.13 in D

  • Mfr # RV DM KIT

  • Zoro # G606156801


product price: $32.39
/ea

Key Features

Material
Steel
Color
White
Height
8 in
Width
1.5 in
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV DM KIT
Zoro #
G606156801
UPC #
090713041728
Country of Origin
United States

Dimensions

Height
8 in
Width
1.5 in
Depth
2.13 in

Details

Item
Accessory
Material
Steel
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.