Aluminum, Silver, 10.75 in W, 19.25 in H, 21.94 in D, 21.94 in L, Silver

  • Mfr # 5349-15DM-117

  • Zoro # G507059546


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Height
19.25 in
Width
10.75 in
Length
21.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5349-15DM-117
Zoro #
G507059546
UPC #
90713818429
Country of Origin
Italy

Dimensions

Height
19.25 in
Width
10.75 in
Length
21.94 in
Depth
21.94 in
Size
10.75"W x 21.94"D x 19.25"H

Details

Material
Aluminum
Color
Silver
Finish
Silver
Includes
(1) Silver 35 qt. waste container, (1) metal frame, (1) pair of slides, and mounting hardware

Description

Italian influenced and crafted with sturdy aluminum frame, the Rev-A-Shelf® 5349 series offers the utmost luxury and function with its full-extension soft-close slides. Polymer bins are perfect for small and large families and are easily removable for cleaning. Finish your installation by attaching your own cabinet door with the provided hardware. Available in various colors, heights and widths.


  • Fully Assembled and ready for installation
  • Waste Container bins included
  • Compost bags and filter available
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 11-1/2" to 15"
  • Door-Mount Brackets: Optional door-mount extenders for wider door are sold separately
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Heavy-duty Aluminum construction
  • Mounts to cabinet floor and cabinet door attaches to unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.