Aluminum, Silver, 10.75 in W, 23.13 in H, 21.94 in D, 21.94 in L, Silver

  • Mfr # 5349-1550DM-1

  • Zoro # G307059678


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Height
23.13 in
Width
10.75 in
Length
21.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5349-1550DM-1
Zoro #
G307059678
UPC #
90713007014
Country of Origin
Italy

Dimensions

Height
23.13 in
Width
10.75 in
Length
21.94 in
Depth
21.94 in
Size
10.75"W x 21.94"D x 23.13"H

Details

Material
Aluminum
Color
Silver
Finish
Silver
Includes
(1) White 50 qt. waste container, (1) metal frame, (1) pair of slides, and mounting hardware

Description

Italian influenced and crafted with sturdy aluminum frame, the Rev-A-Shelf® 5349 series offers the utmost luxury and function with its full-extension soft-close slides. Polymer bins are perfect for small and large families and are easily removable for cleaning. Finish your installation by attaching your own cabinet door with the provided hardware. Available in various colors, heights and widths.


  • Fully Assembled and ready for installation
  • Waste Container bins included
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 11-1/2" to 15"
  • Door-Mount Brackets: Optional door-mount extenders for wider door are sold separately
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Heavy-duty Aluminum construction
  • Mounts to cabinet floor and cabinet door attaches to unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.