This item is Discontinued.

Rev-A-Shelf Aluminum, Silver, 12.13 in W, 19.81 in H, 22 in D, 22 in L, Silver 5149-1527DM-211

Aluminum, Silver, 12.13 in W, 19.81 in H, 22 in D, 22 in L, Silver (Discontinued)

  • Mfr # 5149-1527DM-211
  • Zoro # G707059346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5149-1527DM-211
Zoro #
G707059346
UPC #
90713004020
Country of Origin
United States

Dimensions

Height
19.81 in
Width
12.13 in
Length
22 in
Depth
22 in
Size
12.13"W x 22"D x 19.81"H

Details

Material
Aluminum
Color
Silver
Finish
Silver
Includes
(2) White 27 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Looking for a sturdy, attractive pullout waste container that is perfect for any kitchen? Look no further than this American made product. This fully assembled aluminum construction frame will not only close softly, but it will also assist you when opening your unit with its patented slide and dampener system. All of the 5149 series also include a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various colors, widths and heights.


  • Patented Rev-A-MotionĀ® provides a soft-open/soft-close feature
  • Waste Container bins included
  • Compost bags and filter available
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 11-1/2" to 15"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-duty Aluminum construction
  • Mounts to cabinet floor and cabinet door attaches to unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.