Aluminum, Silver, 12.13 in W, 19.81 in H, 22 in D, 22 in L, Silver
- Mfr # 5149-1527DM-217
- Zoro # G707059407
product price:Ā
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Height
19.81 in
Width
12.13 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5149-1527DM-217
- Zoro #
- G707059407
- UPC #
- 90713001937
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Finish
- Silver
- Includes
- (2) Silver 27 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Dimensions
- Height
- 19.81 in
- Width
- 12.13 in
- Length
- 22 in
- Depth
- 22 in
- Size
- 12.13"W x 22"D x 19.81"H
Description
Looking for a sturdy, attractive pullout waste container that is perfect for any kitchen? Look no further than this American made product. This fully assembled aluminum construction frame will not only close softly, but it will also assist you when opening your unit with its patented slide and dampener system. All of the 5149 series also include a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various colors, widths and heights.
- Patented Rev-A-MotionĀ® provides a soft-open/soft-close feature
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 11-1/2" to 15"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy-duty Aluminum construction
- Mounts to cabinet floor and cabinet door attaches to unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.