Aluminum, Silver, 15.59 in W, 23.5 in H, 22 in D, 22 in L, Silver

  • Mfr # 5149-2150DM-211

  • Zoro # G807059604


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Height
23.5 in
Width
15.59 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5149-2150DM-211
Zoro #
G807059604
UPC #
90713004075
Country of Origin
United States

Dimensions

Height
23.5 in
Width
15.59 in
Length
22 in
Depth
22 in
Size
15.59"W x 22"D x 23.5"H

Details

Material
Aluminum
Color
Silver
Finish
Silver
Includes
(2) White 50 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Looking for a sturdy, attractive pullout waste container that is perfect for any kitchen? Look no further than this American made product. This fully assembled aluminum construction frame will not only close softly, but it will also assist you when opening your unit with its patented slide and dampener system. All of the 5149 series also include a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various colors, widths and heights.


  • Patented Rev-A-Motion® provides a soft-open/soft-close feature
  • Once installed, unit can be removed for easy cleaning
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Designed for cabinet opening width of 15-3/4" to 18"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Heavy-duty Aluminum construction
  • Mounts to cabinet floor and cabinet door attaches to unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.