Shop REV-A-SHELF

Aluminum; Steel; Plastic, Aluminum, 14.81 in W, 22.94 in H, 22.13 in D

  • Mfr # 5349-2150DM-2

  • Zoro # G106156721


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum; Steel; Plastic
Color
Aluminum
Height
22.94 in
Width
14.81 in
Depth
22.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5349-2150DM-2
Zoro #
G106156721
UPC #
90713007113
Country of Origin
Italy

Dimensions

Height
22.94 in
Width
14.81 in
Depth
22.13 in

Details

Material
Aluminum; Steel; Plastic
Color
Aluminum

Description

Rev-A-Shelf 5349-2150DM-2 Double 50-Quart Under Mount Pull-Out Waste Container Trash Cans with Soft-Close, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.