Child Cabinet Security Lock Only
- Mfr # RL-201-1-52
- Zoro # G107059199
product price:Â
$
9.15
/ea
Key Features
Includes
(1) Lock assembly
Size
1"W x 1"D x 1"H
For Use With
Sink Base Cabinet
Width
1 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RL-201-1-52
- Zoro #
- G107059199
- UPC #
- 90713040332
- Country of Origin
- United States
Dimensions
- Size
- 1"W x 1"D x 1"H
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
- Depth
- 1 in
- Adjustable Height
- No
Details
- Includes
- (1) Lock assembly
- For Use With
- Sink Base Cabinet
- Finish
- White
- Material
- Polypropylene
- Color
- White
- Application
- Accessory
- Mounting
- Accessory
- Soft-Close
- No
- Installation Type
- Accessory
- Contains Wood
- No
- Material Breakdown
- Steel
- Material Breakdown Percentage
- Steel - 100%
- Gas Assist
- No
Description
Introducing the revolutionary peace of mind accessory for any parent or grandparent, the Rev-A-Lock. This security device is one-of-a-kind with powerful magnetic locks. The lock assembly can attach to wood, glass, metal, and particleboard cabinets for a guaranteed safeguard from curious little hands. To open the cabinet, simply hold the magnetic key against the cabinet door to disengage the lock. The RL Series also features an unlocking device that allows a disabling of the lock so cabinets can be opened without the key.
- Lock will only work with magnetic key RL-202-1-52
- Perfect to keep cleaning supplies or other items locked away in cabinets or drawers
- Powerful magnets will work on wood, glass, metal or particleboard cabinets
- Optional Key available (RL-202-1-52 sold separately)
- Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.