This item is Discontinued.

Rev-A-Shelf Medium Density Fiber (MDF); Steel, Natural Maple, 33 in W, 24.44 in H, 21.88 in D 5372-15-MP-L

Medium Density Fiber (MDF); Steel, Natural Maple, 33 in W, 24.44 in H, 21.88 in D (Discontinued)

  • Mfr # 5372-15-MP-L
  • Zoro # G906156723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5372-15-MP-L
Zoro #
G906156723
UPC #
90713021607
Country of Origin
Italy

Dimensions

Height
24.44 in
Width
33 in
Depth
21.88 in

Details

Material
Medium Density Fiber (MDF); Steel
Color
Natural Maple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.