Drawer Insert, Walnut Veneer, Walnut, 39.25 in W, 6.63 in H, 21.25 in D, 21.25 in L, Dark Brown

  • Mfr # 4DPS-WN-3921

  • Zoro # G807059178


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Walnut Veneer
Color
Walnut
Height
6.63 in
Width
39.25 in
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DPS-WN-3921
Zoro #
G807059178
UPC #
90713024349
Country of Origin
China

Dimensions

Height
6.63 in
Width
39.25 in
Length
21.25 in
Depth
21.25 in
Size
39.25"W x 21.25"D x 6.63"H

Details

Item
Drawer Insert
Material
Walnut Veneer
Color
Walnut
Finish
Dark Brown
Includes
(1) Wood drawer pegboard insert and (16) Wood pegs

Description

Rev-A-Shelf® has made it easy to organize your deep drawers with our Wood Pegboard System. Available in three standard sizes. Each size can be trimmed-to-fit and with the easy drop-in installation you can take your drawer from drab and messy to chic and orderly within seconds.


  • Perfect for dishes or other platters
  • Trim to a custom fit using a table saw for precise cut
  • Recommended for 8" or deeper drawers
  • Designed for a drawer that is 39-1/4" or smaller
  • Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
  • Can be trimmed to exact size with table saw for custom fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.