Drawer Replacement, Maple Veneer, Light Brown, 15 in W, 8.98 in H, 20.81 in D, 20.5 in L

  • Mfr # 4VOD-18SC-1

  • Zoro # G207059310


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
8.98 in
Width
15 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VOD-18SC-1
Zoro #
G207059310
UPC #
90713030135
Country of Origin
China

Dimensions

Height
8.98 in
Width
15 in
Length
20.5 in
Depth
20.81 in
Size
15"W x 20.5"D x 8.98"H

Details

Item
Drawer Replacement
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Drawer, (2) chrome bins and Electrical system

Description

Make the mess of a cluttered vanity a thing of the past with the Rev-A-Shelf® Outlet Drawer. Store hair dryers and curling irons in one easy to access location and additional compartments are perfect for organizing beauty products. With the integrated outlet you always have a free receptacle to plug items in.


  • Replaces existing drawer and just add your existing drawer front
  • (2) 120V plugs
  • Max Current: AC 15 amps @120 VA
  • UL recommended to US962a and CSA-C22.2
  • Designed for a Full Access (Frameless) 18" Drawer
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Fits in place of a existing drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.