Drawer Replacement, Maple Wood; Steel, Natural Maple, 12 in W, 4.31 in H, 21.5 in D

  • Mfr # 4WTCD-15HSC-1

  • Zoro # G406156759


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
4.31 in
Width
12 in
Depth
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WTCD-15HSC-1
Zoro #
G406156759
UPC #
090713001913
Country of Origin
Viet Nam

Dimensions

Height
4.31 in
Width
12 in
Depth
21.5 in

Details

Item
Drawer Replacement
Material
Maple Wood; Steel
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.