Drill guide for CVRI Series Valet Rod Shelf Inserts
- Mfr # CVRI-DG
- Zoro # G307062807
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
2.75 in
Width
4 in
Height
6 in
Finish
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVRI-DG
- Zoro #
- G307062807
- UPC #
- 90713050973
- Country of Origin
- China
- Item
- Accessory
- Material
- Steel
- Finish
- Silver
- Color
- Silver
Dimensions
- Length
- 2.75 in
- Width
- 4 in
- Height
- 6 in
Description
If you are looking for a tie, scarf, valet or belt organizer - Rev-A-Shelf® has you covered. Available in different finishes, materials and sizes, surely we will have what you are looking for. One of the most complete closet accessory program around.
- Drill guide allows for proper installation of CVRI Series Valet Rods without damaging shelf
- Rod pulls out 3.5"
- Designed to work with Rev-A-Shelf® CVRI Series valet rods
- Construction: Heavy-Duty stainless-steel construction
- Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.