
Jewelry Drawer Door Mount Kit Brackets for CJD Series Drawer
Mfr # CJD-DMB-KIT-1
Zoro # G112380431
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Size
1.8"W x 1"D x 3"H
Color
Black
Material
Steel
Height
3 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJD-DMB-KIT-1
Zoro #
G112380431
UPC #
090713033877
Country of Origin
China
Dimensions
Size
1.8"W x 1"D x 3"H
Height
3 in
Width
1.8 in
Details
Color
Black
Material
Steel
Finish
Black
Includes
(1) Jewelry drawer Door-Mount kit
Description
Do you need a door-mounting kit? This door-mount kit is for the CJD and CVJD jewelry drawer systems. Perfect for completing the look.
- Simply add your own decorative drawer front
- Door brackets work with Rev-A-Shelf® jewelry drawers (Sold Separately)
- Enough brackets to do up to (1) drawers
- Construction: Heavy-Duty Metal frame
- Accessory
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.