Maple Hardwood, Light Brown, 16.13 in W, 8 in H, 3.88 in D, 3.88 in L, Light Brown
- Mfr # 4WFR-21-1
- Zoro # G407059325
product price:Â
$
72.79
/ea
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
8 in
Width
16.13 in
Length
3.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WFR-21-1
- Zoro #
- G407059325
- UPC #
- 90713001067
- Country of Origin
- China
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood organizer with Chrome rails and mounting hardware
Dimensions
- Height
- 8 in
- Width
- 16.13 in
- Length
- 3.88 in
- Depth
- 3.88 in
- Size
- 16.13"W x 3.88"D x 8"H
Description
Designed for 15", 18" and 21" wall cabinets this beautiful wood organizer brings your foil and storage bags within easy reach while freeing up valuable drawer and pantry space. Made from Maple with chrome rails it is ideal for any decor. The patented adjustable mounting brackets ensure easy installation on various door styles.
- Versatile product can mount anywhere
- Designed to hold standard foil, wrap, wax paper, etc.
- Can be used in a Wall (upper) or Base (lower) cabinet
- Designed for Cabinet doors 21.5" W or larger
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Maple Wood construction with a clear coat finish for durability
- Door/Wall Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.