Maple Hardwood, Light Brown, 18 in W, 26 in H, 18 in D, 18 in L, Light Brown

  • Mfr # LD-4NW-072-18-1

  • Zoro # G107059625


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
26 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD-4NW-072-18-1
Zoro #
G107059625
UPC #
90713003399
Country of Origin
China

Dimensions

Height
26 in
Width
18 in
Length
18 in
Depth
18 in
Size
18"W x 18"D x 26"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Full-Circle set with telescoping post and mounting hardware

Description

Is your diagonal wall cabinet an abyss that you cannot even access? If so, the Rev-A-Shelf® Lazy Daisy full-circle susans are for you. The single, double, and triple shelf options independently rotate, allowing you to visualize and access everything stored within. Available in 18" diameter, both bottom mount and telescoping hardware options feature a patented snap pin design that makes adjusting the ribbed polypropylene shelves effortless.


  • Independently rotating chrome plated metal hub included
  • Doweled furniture grade reinforced butt joint for strength
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Designed for Corner Wall Cabinets with 19" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.