Shop REV-A-SHELF
See all product information
Create Account
Maple Hardwood, Light Brown, 18 in W, 38 in H, 18 in D, 18 in L, Light Brown
- Mfr # LD-4NW-073-1836-1
- Zoro # G407059615
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
38 in
Width
18 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD-4NW-073-1836-1
- Zoro #
- G407059615
- UPC #
- 90713003436
- Country of Origin
- China
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (3) Shelf Wood Full-Circle set with telescoping post and mounting hardware
Dimensions
- Height
- 38 in
- Width
- 18 in
- Length
- 18 in
- Depth
- 18 in
- Size
- 18"W x 18"D x 38"H
Description
Is your diagonal wall cabinet an abyss that you cannot even access? If so, the Rev-A-Shelf® Lazy Daisy full-circle susans are for you. The single, double, and triple shelf options independently rotate, allowing you to visualize and access everything stored within. Available in 18" diameter, both bottom mount and telescoping hardware options feature a patented snap pin design that makes adjusting the ribbed polypropylene shelves effortless.
- Independently rotating chrome plated metal hub included
- Doweled furniture grade reinforced butt joint for strength
- Adjustable post will accommodate a 38" H to 46" interior cabinet height
- Designed for Corner Wall Cabinets with 19" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.