Maple Hardwood, Light Brown, 21 in W, 4.42 in H, 22 in L, Light Brown

  • Mfr # 4WDR-24HSC-1

  • Zoro # G312379907


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
4.42 in
Width
21 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WDR-24HSC-1
Zoro #
G312379907
UPC #
090713030968
Country of Origin
China

Dimensions

Height
4.42 in
Width
21 in
Length
22 in
Size
21"W x 22"D x 4.42"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood drying drawer, (1) pair of slides, mounting hardware and door-mount brackets

Description

Do you need a drying solution for your laundry room? The 4WDR Drying Rack Drawer is one of the most sought-after solutions for flat or hang-to-dry clothing. The complete drawer system installs into your existing cabinet; you only need to attach your drawer front. This drying rack is easy to access and use: open the drawer and unfold the arms for extra drying space! With two positions of placement, you can flat or hang dry items on the rust-resistant stainless-steel rods.


  • (15) Rust-resistant stainless steel rods
  • Folds away when not in use
  • Requires 42" of clearance when opened
  • Patent-pending rack with (2) positions of placement
  • Designed for a 24" base cabinet with 21" opening
  • Adjustable door-mount brackets are included and required for operation
  • Fully assembled maple wood construction with a clear coat finish for durability
  • Entire unit fits into existing cabinet drawer space and attaches to existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.