Maple Hardwood, Light Brown, 24.75 in W, 6 in H, 19.81 in L, Light Brown

  • Mfr # 4WDIV-30-1

  • Zoro # G212380294


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
6 in
Width
24.75 in
Length
19.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WDIV-30-1
Zoro #
G212380294
UPC #
090713034409
Country of Origin
China

Dimensions

Height
6 in
Width
24.75 in
Length
19.81 in
Size
24.75"W x 19.81"D x 6"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(2) drawer front and back rails, (3) long dividers, (2) long notched dividers, (3) small dividers, and mounting hardware.

Description

Let's face it, your deep drawers need serious organization, and our 4WDIV Series Deep Drawer Divider System is the answer you have been looking for. Available in trimmable sizes for deep base drawers, they install easily with just four screws and are great for storing various items, including pots and pans, food storage containers, spices, oils, dishes, and even crafts.


  • Shipped ready to assemble and fits into existing deep drawer
  • Dividers are adjustable for easy customization
  • Patented slide straps to ease installation - 4 screw install
  • Solid Maple front
  • Designed for 30" base cabinet drawers, can be trimmed to fit smaller sizes
  • Construction: Ready to assemble maple wood construction with a clear coat finish for durabiility
  • Can be trimmed to exact size with table saw for custom fit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.