Maple Hardwood, Light Brown, 28 in W, 26 in H, 28 in D, 28 in L, Light Brown
- Mfr # LD-4NW-072-28-1
- Zoro # G907059351
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
26 in
Width
28 in
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-4NW-072-28-1
- Zoro #
- G907059351
- UPC #
- 90713003412
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Width
- 28 in
- Length
- 28 in
- Depth
- 28 in
- Size
- 28"W x 28"D x 26"H
Details
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood Full-Circle set with telescoping post and mounting hardware
Description
Do you want a storage solution for your base corner cabinet that rivals the beauty of your kitchen, we have the perfect accessory for you, the Rev-A-Shelf® Natural Wood full-circle lazy susan. With single and double shelf options that independently rotate, maximizing your visibility and storage. Available in 24", 28", and 32" diameters, they come with either a bottom mount aluminum bearing or telescoping chrome post and hubs designed to make installation easy and adjustment of the shelves with 2-3/8" high steam bent rims effortless.
- Independently rotating chrome plated metal hub included
- Doweled furniture grade reinforced butt joint for strength
- Adjustable post will accommodate a 26" H to 31" interior cabinet height
- Designed for Corner Base Cabinets with 29" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.