Shop REV-A-SHELF
See all product information
Create Account
Maple Hardwood, Light Brown, 28 in W, 26 in H, 28 in D, 28 in L, Light Brown
- Mfr # LD-4NW-942-28-1
- Zoro # G507059690
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
26 in
Width
28 in
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-4NW-942-28-1
- Zoro #
- G507059690
- UPC #
- 90713003689
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Width
- 28 in
- Length
- 28 in
- Depth
- 28 in
- Size
- 28"W x 28"D x 26"H
Details
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood Pie-Cut set with telescoping post and mounting hardware
Description
Are you designing a new kitchen and want a corner base cabinet with a seamless 360-degree rotation, or do you already have a pie-cut cabinet and need a replacement susan? Look no further than the Rev-A-Shelf® Lazy Daisy pie-cut! With a 24" and 28" two-shelf option, the durable and easy-to-clean ribbed polypropylene shelves mount directly to the cabinet door and when in use, they travel together within the cabinet.
- Unique hardware allows you to adjust your door for proper alignment
- Doweled reinforced butt joint for strength
- Top shelf is adjustable once installed
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Designed for Corner Base Cabinets
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.