Maple Hardwood, Light Brown, 28 in W, 3.78 in H, 28 in D, 18.18 in L, Light Brown

  • Mfr # LD-4NW-401-28BS-1

  • Zoro # G907059634


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
3.78 in
Width
28 in
Length
18.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LD-4NW-401-28BS-1
Zoro #
G907059634
UPC #
90713003573
Country of Origin
China

Dimensions

Height
3.78 in
Width
28 in
Length
18.18 in
Depth
28 in
Size
28"W x 18.18"D x 3.78"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Kidney-Shaped shelf with 10" Aluminum bearing

Description

If your kidney base cabinet is dormant, revive the space with the Rev-A-Shelf® Natural Wood kidney shape lazy susan. This double shelf accessory is designed to sit flush with your cabinet door. Available in 28" and 32" diameters, it comes with a telescoping chrome post and hubs. The shelves come in short or tall steam bent rim heights and rotate independently for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Hardware Type: Rotating bearing that mounts to a shelf
  • Doweled reinforced butt joint for strength
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Furniture grade steam bent solid wood rim
  • Designed for Corner Base Cabinets with 19.18" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.