Shop REV-A-SHELF
See all product information
Create Account
Steel, Orion Gray, 37.6 in W, 24.5 in H, 21.55 in D, 21.55 in L, Orion Gray
- Mfr # 5372-18-FOG-R
- Zoro # G607059460
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Orion Gray
Height
24.5 in
Width
37.6 in
Length
21.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5372-18-FOG-R
- Zoro #
- G607059460
- UPC #
- 90713023885
- Country of Origin
- Italy
- Material
- Steel
- Color
- Orion Gray
- Finish
- Orion Gray
- Includes
- (2) Cloud Shelves, glide assembly, telescoping mounting post, hardware
Dimensions
- Height
- 24.5 in
- Width
- 37.6 in
- Length
- 21.55 in
- Depth
- 21.55 in
- Size
- 37.6"W x 21.55"D x 24.5"H
Description
Reach for the stars and fulfill your storage needs with the Cloud Contemporary Blind Corner Organizer. Designed for blind corner cabinets with 15", 18", or 21" cabinet opening, the Cloud is available in multiple colors (Maple, Gray and Orion Gray) to match any kitchen, while adding a pinch of style in the process. Available in both single and two-tier, in either left or right hand options, the Cloud fits into nearly all blind corner applications and is available with or without soft-close.
- Will work in a full-height or door/drawer blind corner cabinet
- Textured Orion Gray Surface and flat wire design
- Telescoping post to accommodate 24-1/2" to 30-1/3" interior cabinet height
- Second shelf adjusts from 18-1/2" to 20-1/2"
- Designed for a Blind Left Cabinet with a 18" opening (Door on Right hand side)
- Optional Soft-close kit available (5372-SC-KIT-2)
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Cabinet Floor/Side Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.