Maple Hardwood, Light Brown, 32 in W, 26 in H, 32 in D, 32 in L, Light Brown

  • Mfr # LD-4NW-072-32-1

  • Zoro # G507059720


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
26 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4NW-072-32-1
Zoro #
G507059720
UPC #
90713003429
Country of Origin
China

Dimensions

Height
26 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 26"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Full-Circle set with telescoping post and mounting hardware

Description

Do you want a storage solution for your base corner cabinet that rivals the beauty of your kitchen, we have the perfect accessory for you, the Rev-A-Shelf® Natural Wood full-circle lazy susan. With single and double shelf options that independently rotate, maximizing your visibility and storage. Available in 24", 28", and 32" diameters, they come with either a bottom mount aluminum bearing or telescoping chrome post and hubs designed to make installation easy and adjustment of the shelves with 2-3/8" high steam bent rims effortless.


  • Independently rotating chrome plated metal hub included
  • Doweled furniture grade reinforced butt joint for strength
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 33" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.