Maple Hardwood, Light Brown, 32 in W, 3.78 in H, 32 in D, 32 in L, Light Brown
- Mfr # LD-4NW-401-32BS-1
- Zoro # G907059702
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
3.78 in
Width
32 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-4NW-401-32BS-1
- Zoro #
- G907059702
- UPC #
- 90713003603
- Country of Origin
- China
Dimensions
- Height
- 3.78 in
- Width
- 32 in
- Length
- 32 in
- Depth
- 32 in
- Size
- 32"W x 32"D x 3.78"H
Details
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood Kidney-Shaped shelf with 10" Aluminum bearing
Description
If your kidney base cabinet is dormant, revive the space with the Rev-A-Shelf® Natural Wood kidney shape lazy susan. This double shelf accessory is designed to sit flush with your cabinet door. Available in 28" and 32" diameters, it comes with a telescoping chrome post and hubs. The shelves come in short or tall steam bent rim heights and rotate independently for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.
- Hardware Type: Rotating bearing that mounts to a shelf
- Doweled reinforced butt joint for strength
- Furniture grade steam bent solid wood rim
- Designed for Corner Base Cabinets
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.