Maple Veneer, Light Brown, 11.66 in W, 18.87 in H, 18.75 in D, 18.75 in L, Light Brown
- Mfr # 441-15VSBSC-1
- Zoro # G907059641
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
18.87 in
Width
11.66 in
Length
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441-15VSBSC-1
- Zoro #
- G907059641
- UPC #
- 90713027135
- Country of Origin
- China
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) L-Shaped Wood Organizer, (1) Soft-Close Slides, (6) Acrylic Bins, Hardware
Dimensions
- Height
- 18.87 in
- Width
- 11.66 in
- Length
- 18.75 in
- Depth
- 18.75 in
- Size
- 11.66"W x 18.75"D x 18.87"H
Description
Conveniently store items while maximizing your under sink vanity space with the Rev-A-Shelf® 441 L-Shaped Organizer. Designed for 24" and 30" vanity sink base cabinets and made of maple dovetail hardwood with a semi-gloss finish, this organizer features a unique frame that fits around obtrusive plumbing and glides on full-extension, 90 lb. rated slides with BLUM soft-close and includes non-skid vinyl lining on the lower level and six acrylic bins for the upper level of storage.
- Unique L-Shaped design works around plumbing and other obstructions
- Can be installed on left or right side
- Non-Skid Vinyl lining in lower shelf
- Designed for a 30" sink base vanity cabinet with a 12-1/4" or larger opening
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.