Maple Veneer, Light Brown, 12 in W, 19.33 in H, 22.03 in L, Light Brown

  • Mfr # 4WCSC-1527DM-2

  • Zoro # G712380244


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
19.33 in
Width
12 in
Length
22.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCSC-1527DM-2
Zoro #
G712380244
UPC #
090713029559
Country of Origin
China

Dimensions

Height
19.33 in
Width
12 in
Length
22.03 in
Size
12"W x 22.03"D x 19.33"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Silver 27 qt. waste containers, (1) wood frame, (1) pair of slides, mounting hardware, and door-mount brackets

Description

Nothing beats the look and warmth of natural wood. Rev-A-Shelf® 4WCSC Series is one of the best-selling pullout trash containers and is specified by top kitchen designers. With its maple construction and BLUM drawer slides, it's no wonder why it is an industry favorite. Available in multiple widths, heights and polymer bin capacities, you will have no problem finding the right size to fit your cabinet or application.


  • Solid dovetail drawer construction for durability
  • Waste Container bins included
  • Once installed, unit can be removed for easy cleaning
  • Slides are concealed to keep dirt and debris away
  • Designed for cabinet opening width of 12" to 15"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.