Maple Veneer, Light Brown, 12 in W, 51.25 in H, 4 in L, Light Brown

  • Mfr # 4WDP18-51

  • Zoro # G712380190


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
51.25 in
Width
12 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WDP18-51
Zoro #
G712380190
UPC #
090713001074
Country of Origin
China

Dimensions

Height
51.25 in
Width
12 in
Length
4 in
Size
12"W x 4"D x 51.25"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Door-Mount pantry and mounting hardware

Description

The 4WP Series swing-out wood pantry is designed for pantry cabinets. The series features amenities the competitors just don't offer from an industrial piano hinge, adjustable pantry shelves with chrome rails, to the customization flexibility of being able to add or remove stylish chrome bars to the top of the units for additional shelf space swing-out pantry. The solid construction consists of 1/2" maple wood that has a UV-cured, clear finish to ensure a beautiful match to any cabinet.


  • Adjustable shelves
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Pantry door unit only (4WP Series Swing-Out Pantry sold separately)
  • Construction: Maple Wood construction with a clear coat finish for durability
  • Door/Wall Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.