
Maple Veneer, Light Brown, 15 in W, 18 in H, 16.25 in D, 16.25 in L, Light Brown
Mfr # 4WCTM-1816DM-1
Zoro # G407059233
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
18 in
Width
15 in
Length
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4WCTM-1816DM-1
Zoro #
G407059233
UPC #
90713001739
Country of Origin
China
Dimensions
Height
18 in
Width
15 in
Length
16.25 in
Depth
16.25 in
Size
15"W x 16.25"D x 18"H
Details
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Silver 35 qt. waste container, (1) wood frame for 1-1/2" face frame cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets
Description
Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.
- For proper performance, installation requires proper alignment
- Reduced Depth only 16-1/4"
- Once installed, unit can be removed for easy cleaning
- Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
- Designed for only a cabinet opening width of 15"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.