
Maple Veneer, Light Brown, 16.5 in W, 17.88 in H, 22.125 in D, 22.13 in L, Light Brown
Mfr # 4WCTM-18DM2-419-FL
Zoro # G807059499
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
17.88 in
Width
16.5 in
Length
22.13 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4WCTM-18DM2-419-FL
Zoro #
G807059499
UPC #
90713047058
Country of Origin
China
Dimensions
Height
17.88 in
Width
16.5 in
Length
22.13 in
Depth
22.125 in
Size
16.5"W x 22.13"D x 17.88"H
Details
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) White 35 qt. waste containers, (1) wood frame for frameless cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets
Description
Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.
- For proper performance, installation requires proper alignment
- Once installed, unit can be removed for easy cleaning
- Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
- Designed for only a cabinet opening width of 16-1/2"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.