Maple Veneer, Light Brown, 16.5 in W, 4.32 in H, 23.5 in L, Light Brown
- Mfr # 4WCDB-18HFLSC-1-USB
- Zoro # G507059508
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
4.32 in
Width
16.5 in
Length
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WCDB-18HFLSC-1-USB
- Zoro #
- G507059508
- UPC #
- 90713025780
- Country of Origin
- Mexico
Dimensions
- Height
- 4.32 in
- Width
- 16.5 in
- Length
- 23.5 in
- Size
- 16.5"W x 23.5"D x 4.32"H
Details
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Charging Drawer, (1) power cord (1) pair of slides, mounting hardware and door-mount brackets
Description
Charge all your electronics together in one complete drawer system with the Rev-A-Shelf® 4WCDB Series Charging Drawer. Featuring maple construction with a shock absorbent mat, this easy-to-install unit boasts an integrated cord guide to ensure safe operation and an in-drawer receptacle.
- Integrated cord guide to ensure safe operation
- (4) 2.1 amp USB-A ports and (1) USB-C adapter (no 120V outlet)
- UL recognized to UL962/CSA-C22.2 No. 0-10
- Max Current: AC 15 amps @120 VA; USB 2.1 AMPS & 5 VDC each
- Designed for a 18" cabinet with a 16.5" opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Fully assembled maple wood construction with a clear coat finish for durability
- Entire drawer fits into existing cabinet drawer space and attach existing cabinet door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.