Shop REV-A-SHELF
See all product information
Create Account
Maple Veneer, Light Brown, 18 in W, 38 in H, 18 in D, 18 in L, Light Brown
- Mfr # 4WLS073-18-536
- Zoro # G507059447
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
38 in
Width
18 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WLS073-18-536
- Zoro #
- G507059447
- UPC #
- 90713005829
- Country of Origin
- China
Dimensions
- Height
- 38 in
- Width
- 18 in
- Length
- 18 in
- Depth
- 18 in
- Size
- 18"W x 18"D x 38"H
Details
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (3) Shelf Wood Full-Circle set with telescoping post and mounting hardware
Description
If you are tired of only using your lowest wall corner cabinet because you can't see what's on the shelves above, stop everything and invest in a Rev-A-Shelf® Wood Classic full-circle lazy susan. The single, double, and triple shelf options independently rotate, allowing you to see and get to your items quickly. Available in 10", 18" and 20" diameters, they come with either a bottom mount aluminum bearing or a Twist-n-Lock telescoping chrome post and hubs that make installation and adjustments to the shelves with 1-5/8" high rims easy.
- Independently rotating chrome plated metal hub included
- 1-5/8" solid wood frame and aluminum bearing
- Plywood finger joint rim with 5/8" thick bottom
- Adjustable post will accommodate a 38" to 46" interior cabinet height
- Designed for Corner Wall Cabinets with 19" or greater depth
- Construction: Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.