Maple Veneer, Light Brown, 20 in W, 2.38 in H, 20 in D, 20 in L, Light Brown

  • Mfr # 4WLS001-20-B52

  • Zoro # G707059506


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
2.38 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WLS001-20-B52
Zoro #
G707059506
UPC #
90713005577
Country of Origin
China

Dimensions

Height
2.38 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 2.38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Full-Circle shelf with rotating bearing attached

Description

If you are tired of only using your lowest wall corner cabinet because you can't see what's on the shelves above, stop everything and invest in a Rev-A-Shelf® Wood Classic full-circle lazy susan. The single, double, and triple shelf options independently rotate, allowing you to see and get to your items quickly. Available in 10", 18" and 20" diameters, they come with either a bottom mount aluminum bearing or a Twist-n-Lock telescoping chrome post and hubs that make installation and adjustments to the shelves with 1-5/8" high rims easy.


  • Hardware Type: Rotating bearing that mounts to a shelf
  • 1-5/8" solid wood frame and aluminum bearing
  • Plywood finger joint rim with 5/8" thick bottom
  • Bearing is attached
  • Designed for Corner Wall Cabinets with 21" or greater depth
  • Construction: Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.