Shop REV-A-SHELF
See all product information
Create Account
Maple Veneer, Light Brown, 20 in W, 26 in H, 20 in D, 18.5 in L, Light Brown
- Mfr # LD-4BW-262-20-1
- Zoro # G407059301
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
20 in
Length
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD-4BW-262-20-1
- Zoro #
- G407059301
- UPC #
- 90713003160
- Country of Origin
- China
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood D-Shaped set with telescoping post and mounting hardware
Dimensions
- Height
- 26 in
- Width
- 20 in
- Length
- 18.5 in
- Depth
- 20 in
- Size
- 20"W x 18.5"D x 26"H
Description
Do your diagonal wall cabinets need a storage makeover? The Rev-A-Shelf® Banded Wood d-shape lazy susans are here to answer the call. The single, double and triple shelf options are designed to sit flush with your cabinet door, are available in 18" and 20" diameters, and come with either a steel bottom mount bearing or telescoping Twist-n-Lock chrome posts with almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access.
- Independently rotating injection molded polymer hub included
- Top shelf is adjustable once installed
- Laminated Hardwood rim with 5/8" thick shelf bottom
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Corner Base Cabinets with 18.5" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.