
Maple Veneer, Light Brown, 20 in W, 26 in H, 20 in D, 20 in L, Light Brown
Mfr # LD-4BW-062-20-1
Zoro # G907059719
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
20 in
Length
20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LD-4BW-062-20-1
Zoro #
G907059719
UPC #
90713003047
Country of Origin
China
Dimensions
Height
26 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 26"H
Details
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Full-Circle set with telescoping post and mounting hardware
Description
Wall corner cabinets don't always have to be hard to access; with the Rev-A-Shelf® Banded Wood Full-Circle Lazy Susan, you are just a spin away from storage bliss. The single, double, and triple shelf options independently rotate, allowing you to see and get to your items quickly. Available in 18" and 20" diameters, they come with either a bottom mount steel bearing or a Twist-n-Lock telescoping post designed to make installation easy and adjustment of the 5/8" thick shelves effortless.
- Independently rotating injection molded polymer hub included
- Laminated Hardwood rim with 5/8" thick shelf bottom
- Adjustable post will accommodate a 26" H to 31" interior cabinet height
- Designed for Corner Wall Cabinets with 21" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.