Maple Veneer, Light Brown, 20 in W, 38 in H, 20 in D, 20 in L, Light Brown

  • Mfr # 4WLS073-20-536

  • Zoro # G007059428


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
38 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WLS073-20-536
Zoro #
G007059428
UPC #
90713005836
Country of Origin
China

Dimensions

Height
38 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(3) Shelf Wood Full-Circle set with telescoping post and mounting hardware

Description

If you are tired of only using your lowest wall corner cabinet because you can't see what's on the shelves above, stop everything and invest in a Rev-A-Shelf® Wood Classic full-circle lazy susan. The single, double, and triple shelf options independently rotate, allowing you to see and get to your items quickly. Available in 10", 18" and 20" diameters, they come with either a bottom mount aluminum bearing or a Twist-n-Lock telescoping chrome post and hubs that make installation and adjustments to the shelves with 1-5/8" high rims easy.


  • Independently rotating chrome plated metal hub included
  • 1-5/8" solid wood frame and aluminum bearing
  • Plywood finger joint rim with 5/8" thick bottom
  • Adjustable post will accommodate a 38" to 46" interior cabinet height
  • Designed for Corner Wall Cabinets with 21" or greater depth
  • Construction: Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.