Maple Veneer, Light Brown, 20 in W, 38 in H, 20 in D, 20 in L, Light Brown

  • Mfr # LD-4BW-063-2036-1

  • Zoro # G007059107


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
38 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-4BW-063-2036-1
Zoro #
G007059107
UPC #
90713003092
Country of Origin
China

Dimensions

Height
38 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(3) Shelf Wood Full-Circle set with telescoping post and mounting hardware

Description

Wall corner cabinets don't always have to be hard to access; with the Rev-A-Shelf® Banded Wood Full-Circle Lazy Susan, you are just a spin away from storage bliss. The single, double, and triple shelf options independently rotate, allowing you to see and get to your items quickly. Available in 18" and 20" diameters, they come with either a bottom mount steel bearing or a Twist-n-Lock telescoping post designed to make installation easy and adjustment of the 5/8" thick shelves effortless.


  • Independently rotating injection molded polymer hub included
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Adjustable post will accommodate a 38" H to 46" interior cabinet height
  • Designed for Corner Wall Cabinets with 21" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.