Maple Veneer, Light Brown, 20 in W, 38 in H, 20 in D, 20 in L, Light Brown

  • Mfr # LD-4BW-263-2036-1

  • Zoro # G807059291


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
38 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-4BW-263-2036-1
Zoro #
G807059291
UPC #
90713003191
Country of Origin
China

Dimensions

Height
38 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(3) Shelf Wood D-Shaped set with telescoping post and mounting hardware

Description

Do your diagonal wall cabinets need a storage makeover? The Rev-A-Shelf® Banded Wood d-shape lazy susans are here to answer the call. The single, double and triple shelf options are designed to sit flush with your cabinet door, are available in 18" and 20" diameters, and come with either a steel bottom mount bearing or telescoping Twist-n-Lock chrome posts with almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access.


  • Independently rotating injection molded polymer hub included
  • Top 2 shelves are adjustable once installed
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Adjustable post will accommodate a 38" to 46" interior cabinet height
  • Designed for Corner Wall Cabinets
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.