Maple Veneer, Light Brown, 20.97 in W, 19.94 in H, 22.04 in L, Light Brown

  • Mfr # 4WHOX-24DMSC-1

  • Zoro # G912380402


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
19.94 in
Width
20.97 in
Length
22.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WHOX-24DMSC-1
Zoro #
G912380402
UPC #
090713034683
Country of Origin
China

Dimensions

Height
19.94 in
Width
20.97 in
Length
22.04 in
Size
20.97"W x 22.04"D x 19.94"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood frame, (1) White 1.5 bu. hamper, (1) 1.7 qt. OXO bin, (1) pair of slides, mounting hardware and door-mount brackets

Description

If you want to expand and beautify your laundry room, then the Rev-A-Shelf® 4WHOX Series is your solution. Available in two configurations, they come complete with a hamper and a locking OXO container. The OXO container sits on a shelf that pushes back to reveal a concealed storage area.


  • Fully assembled and fits into an existing base cabinet
  • Reversible left or right-handed sliding compartment
  • Designed for a 24" base cabinet with a 21" opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.