Maple Veneer, Light Brown, 20.97 in W, 20.67 in H, 22.04 in L, Light Brown

  • Mfr # 4WCOX-24DMSC-1

  • Zoro # G712380411


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
20.67 in
Width
20.97 in
Length
22.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WCOX-24DMSC-1
Zoro #
G712380411
UPC #
090713034690
Country of Origin
China

Dimensions

Height
20.67 in
Width
20.97 in
Length
22.04 in
Size
20.97"W x 22.04"D x 20.67"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood frame, (2) White 35 qt. bins, (2) White 35. qt. lids, (1) 1.7 qt. OXO bin, (1) pair of slides, mounting hardware and door-mount brackets

Description

If you need a trash solution that works double time, look no further than our 4WCOX waste container that comes with two waste containers and matching lids. The included OXO container is perfect for storing dishwasher detergents, making it an ideal addition to flank your sink opposite the dishwasher. The convenient and concealed compartment is perfect for storing cleaning supplies, trash bags, and so much more.


  • Fully assembled and fits into an existing base cabinet
  • Reversible left or right-handed sliding compartment
  • BPA free containers perfect for holding pet food
  • Designed for a 24" base cabinet with a 21" opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.