Shop REV-A-SHELF
See all product information
Create Account
Maple Veneer, Light Brown, 24 in W, 26 in H, 24 in D, 14.38 in L, Light Brown
- Mfr # LD-4BW-472-24-1
- Zoro # G807059567
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
24 in
Length
14.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-4BW-472-24-1
- Zoro #
- G807059567
- UPC #
- 90713003252
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Width
- 24 in
- Length
- 14.38 in
- Depth
- 24 in
- Size
- 24"W x 14.38"D x 26"H
Details
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood Kidney-Shaped set with telescoping post and mounting hardware
Description
If your kidney base cabinet keeps secrets hiding everything within, make it come clean with the Rev-A-Shelf® Banded Wood kidney shape lazy susan. The single and double 24", 28", and 32" diameters options are available in steel bearing and stop bottom mount and Twist-n-Lock telescoping hardware options that feature chrome post and almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.
- Independently rotating injection molded polymer hub included
- Laminated Hardwood rim with 5/8" thick shelf bottom
- Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Designed for Corner Base Cabinets with 15.38" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.