Maple Veneer, Light Brown, 32 in W, 2.38 in H, 32 in D, 22.43 in L, Light Brown

  • Mfr # 4WLS401-32-BS52

  • Zoro # G407059578


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
2.38 in
Width
32 in
Length
22.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WLS401-32-BS52
Zoro #
G407059578
UPC #
90713005959
Country of Origin
China

Dimensions

Height
2.38 in
Width
32 in
Length
22.43 in
Depth
32 in
Size
32"W x 22.43"D x 2.38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Kidney-Shaped shelf with rotating bearing attached

Description

If your kidney base cabinet is a useless void, then reclaim the space with the Rev-A-Shelf® Wood Classic kidney shape lazy susan. The single and double 24", 28", and 32" diameters options are available with bottom mount 10" aluminum bearing and Twist-n-Lock telescoping hardware options that feature chrome posts and hubs. The shelves with 1-5/8" high rims rotate independently for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Hardware Type: Rotating bearing that mounts to a shelf
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Plywood finger joint rim with 5/8" thick bottom
  • Designed for Corner Base Cabinets with 23.43" or greater depth
  • Construction: Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.