Maple Veneer, Light Brown, 32 in W, 26 in H, 32 in D, 29.75 in L, Light Brown

  • Mfr # LD-4BW-262-32-1

  • Zoro # G407059271


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
32 in
Length
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4BW-262-32-1
Zoro #
G407059271
UPC #
90713003184
Country of Origin
China

Dimensions

Height
26 in
Width
32 in
Length
29.75 in
Depth
32 in
Size
32"W x 29.75"D x 26"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood D-Shaped set with telescoping post and mounting hardware

Description

Diagonal base cabinets can be impossible to access but with the Rev-A-Shelf® Banded Wood d-shape lazy susans, that is a thing of the past. The single and double shelf options are designed to sit flush with your cabinet door. Available in 24", 28" and 32" diameters, and come with either a steel bottom mount bearing or telescoping Twist-n-Lock chrome posts with almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access.


  • Independently rotating injection molded polymer hub included
  • Top shelf is adjustable once installed
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 30.75" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.