Maple Veneer, Light Brown, 32 in W, 26 in H, 32 in D, 32 in L, Light Brown

  • Mfr # LD-4BW-472-32-1

  • Zoro # G407059509


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4BW-472-32-1
Zoro #
G407059509
UPC #
90713003276
Country of Origin
China

Dimensions

Height
26 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 26"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Kidney-Shaped set with telescoping post and mounting hardware

Description

If your kidney base cabinet keeps secrets hiding everything within, make it come clean with the Rev-A-Shelf® Banded Wood kidney shape lazy susan. The single and double 24", 28", and 32" diameters options are available in steel bearing and stop bottom mount and Twist-n-Lock telescoping hardware options that feature chrome post and almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Independently rotating injection molded polymer hub included
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Corner Base Cabinets with 22.88" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.