Maple Veneer, Light Brown, 32 in W, 2.9 in H, 32 in D, 32 in L, Light Brown

  • Mfr # LD-4BW-001-32SB-1

  • Zoro # G507059355


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
2.9 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4BW-001-32SB-1
Zoro #
G507059355
UPC #
90713003023
Country of Origin
China

Dimensions

Height
2.9 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 2.9"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Full-Circle shelf with 10" Steel bearing

Description

It's all about the base cabinet except when you can't access it. Get the most out of your space with the Rev-A-Shelf® Banded Wood full-circle lazy susan. With single and double shelf options that independently rotate, you will not only maximize your cabinet storage, but you can also easily see everything within with just a twirl. Available in 24", 28", and 32" diameters, they come with either a bottom mount steel bearing or a Twist-n-Lock telescoping post designed to make installation easy and adjusting the 5/8" thick shelves effortless.


  • Hardware Type: Rotating bearing that mounts to a shelf
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Bearing is attached
  • Designed for Corner Base Cabinets with 33" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.